Beli expansion joints di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rodatribut:
- Maximum Working Pressure (kgf/cm²): 16 and 25
- Maximum Working Temperature (°C): 200
- VENN Sleeve Type Expansion Joint JS-6Hf Type (1.0Mpa, Expansion / Contraction Amount 200mm)Deskripsi:It is a highly safe structure. A large amount of expansion and contraction can be taken. No need to lubricate. ALL SUS products can also be used for water supply.atribut:
- Material: Sleeve (SUS), Outer Cylinder (STPG), Packing (Graphite), Flange (SS)
- Fluid Temperature (°C): 220 or less
- Suitable fluid: Steam, Air, Gas, Water, Hot Water, Oil
- Applicable Pressure Range (MPa): 1
- End Connection: JIS 10K FF flange
- Expansion / Contraction (mm): 200 (elongation 40 / shrinkage 160)
- Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
- Tozen Expansion Joint SJI-1120 Pipe Endatribut:
- Maximum Working Pressure (bar): 25
- MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)Deskripsi:MDT Flexible Joint, EPDM, Single Sphere, 10Katribut:
- Flange: Forged Steel (A105)
- Inner & Outer Rubber: EPDM
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 120
- VENN Sleeve Type Expansion Joint JS-5Hf Type (1.0Mpa, Expansion And Contraction 100mm)Deskripsi:It is a highly safe structure. A large amount of expansion and contraction can be taken. No need to lubricate. ALL SUS products can also be used for water supply.atribut:
- Material: Sleeve (SUS), Outer Cylinder (STPG), Packing (Graphite), Flange (SS)
- Fluid Temperature (°C): 220 or less
- Suitable fluid: Steam, Air, Gas, Water, Hot Water, Oil
- Applicable Pressure Range (MPa): 1
- End Connection: JIS 10K FF flange
- Expansion / Contraction (mm): 100 (elongation 20 / shrinkage 80)
- Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
- Non Brand Expansion JointDeskripsi:Metal Bellow Axial Expansion Joint are installed in pipe work and duct systems to prevent damage caused by thermal growth, vibration, pressure thrust and other mechanical forces. There is a wide range of metallic bellows designs in a variety of materials. Options range from the simplest convoluted bellows used in petroleum refineries.atribut:
- Connection: RF Flange
- Size: DN40
- Standard: JIS10K
- Non Brand Pipe Expansion JointDeskripsi:Flanged expansion joints bolt to the mating flange of a pipe section for ease of installation. They provide extra protection against misalignment and start-up surges in attached pumps and machinery.atribut:
- UNSPSC: 40142312
- Burst Pressure (psi): 853
- Connection Type: Flanged
- Flange Material: Steel
- Flange Material Finish: Zinc-Plated
- Reinforcement Material: Synthetic Fiber
- Yoshitake Expansion Joint EB-1JDeskripsi:Absorbs expansion and contraction in the axial direction of the pipeline due to temperature changes. Compliant with Japanese Industrial Standard JIS B 2352. Excellent corrosion resistance and durability as the liquid-contacting parts are made of stainless steel.atribut:
- Connector: JIS 10K flange
- Expansion / Contraction (mm): Stretch 10 Shrink 25
- Material: Outer cylinder: SPHC or SS, bellows, inner cylinder: SUS316L
- Material (Bellows): SUS316L
- Material (Outer Pipe): Carbon steel
- Maximum Operating Pressure (MPa): 1
- Maximum Pressure (MPa): 1
- Maximum Temperature (°C): 220
- Operating Temperature Range (°C): 220
- Range of Length Adjustment: Maximum extension / contraction length: Elongation 10, contraction 25
- Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
- Type: Telescopic fittings
- format: Bellows type (Single type A)
- Yoshitake Expansion Joint EB-2JDeskripsi:Absorbs expansion and contraction in the axial direction of the pipeline due to temperature changes. Compliant with Japanese Industrial Standard JIS B 2352. Excellent corrosion resistance and durability due to stainless steel liquid contact parts. Comes with an anchor base, so installation costs are low.atribut:
- Connector: JIS 10K flange
- Material: Body: SPHC or SS (outer cylinder), Bellows and inner cylinder: SUS316L
- Maximum Operating Pressure (MPa): 1
- Maximum Pressure (MPa): 1
- Maximum Temperature (°C): 220
- Operating Temperature Range (°C): 220 or less
- Range of Length Adjustment: Maximum extension length: extension 20, contraction 50
- Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluid
- Type: Telescopic fittings
- format: Bellows type (compound A)
- MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)Deskripsi:MDT Flexible Joint, EPDM, Double Sphere, 10Katribut:
- Flange: Forged Steel (A105)
- Inner & Outer Rubber: EPDM
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 120
- TELEMECANIQUE SENSORS Limit Switch XCKM Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- SELEC Cooling ControllersDeskripsi:- Chiller Controller, Deforst management, Hight & Low alarm- LED Single display , 3 digits- Display offset : -19.9 to 20.0 ⁰C/F- Single set point- Control Modes : ON-OFF- Input sensor type : NTC- Output Control : Relay- Alarm output : 2 (Relay or SSR )- Input voltage : 85 - 270 V AC/DC, 50/60Hz- Relay action : Heat & Cool modeatribut:
- Size (mm): 36x72
- VTV Valve Y-Strainer Valve ANSI 150Deskripsi:VTV Flange Strainer YFlange end to ANSI 150atribut:
- Fig: STV-203F
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Body: Cast Steel
- INOAC EPDM Rubber Sponge (Spon Karet)Deskripsi:-Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.atribut:
- Color: Black
- Density: 0.100±0.03g/cm (3rd power)
- Width (mm): 650
- Operating Temperature Range (°C): -40 to 110
- Length (mm): 1000
- Material: Foamed rubber (EPDM type)
- Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)atribut:
- Material (plug): SUS304
- Material (screen): SUS304
- Material (Volts): SS400
- Nut Material: SS400
- Class: 10K
- Body Material: FC200
- Connection Method: Pipe flanges
- Handle Shape: Without handle
- Material (Gasket): Non-asbestos sheet gasket
- Shape: Y-shaped
- Type: strainer
- Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Deskripsi:-Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
Daftar Harga expansion joints Terbaru October 2026
| Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod | Rp1.899.900 |
| VENN Sleeve Type Expansion Joint JS-6Hf Type (1.0Mpa, Expansion / Contraction Amount 200mm) | Rp21.999.900 |
| Tozen Expansion Joint SJI-1120 Pipe End | Rp579.900 |
| MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM) | Rp659.900 |
| VENN Sleeve Type Expansion Joint JS-5Hf Type (1.0Mpa, Expansion And Contraction 100mm) | Rp17.999.900 |
| Non Brand Expansion Joint | Rp13.999.900 |
| Non Brand Pipe Expansion Joint | Rp1.899.900 |
| Yoshitake Expansion Joint EB-1J | Rp18.999.900 |
| Yoshitake Expansion Joint EB-2J | Rp33.999.900 |
| MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM) | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/27P110048079-1.jpg)

/1rP111370063-1.jpg)
/1fP110048051-1.jpg)




/0rP111370027-1.jpg)
%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKM%20Series/8oP103105312-11.jpg)


/P103034333-1.jpg)
%20(40%20Mesh)/0qP103048026-2.jpg)
%20Flexible%20Stainless%20Steel%20Flange%20Hose%20(Selang%20Fleksibel)/P102756261-1.jpg)


/k8P103564728-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)